Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 100InDia, 32InS, 6Insert
  • Zoro #: G0237295
  • Mfr #: 11592052
No Product Image Available
$583.99
  • Mounting Size: 32.00mm
  • Insert Size: 12.00mm
  • Number of Inserts Required: 6
See full product details
This item ships free.

Ceratizit #11592052 Specifications

  • Zoro #: G0237295
  • Mfr #: 11592052
Mounting Size: 32.00mm Insert Size: 12.00mm
Number of Inserts Required: 6 Series: 251
Cutting Direction: Right Hand Mounting Style: Arbor
Depth of Cut: 0.236" Item: Facemill Cutter
Overall Length: 50.00mm Cutting Dia.: 100.00mm
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 100 In., Mounting Style Arbor, Mounting Size 32 In., Depth of Cut 0.236 In., Number of Inserts Required 6, Insert Size 12, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #11592052