Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 100InDia, 32InS, 6Inserts
  • Zoro #: G0237286
  • Mfr #: 11645601
No Product Image Available
$664.99
  • Number of Inserts Required: 6
  • Series: 251
  • Overall Length: 50.00mm
See full product details
This item ships free.

Ceratizit #11645601 Specifications

  • Zoro #: G0237286
  • Mfr #: 11645601
Number of Inserts Required: 6 Series: 251
Overall Length: 50.00mm Cutting Dia.: 100.00mm
Cutting Direction: Right Hand Insert Size: 20.00mm
Mounting Style: Arbor Mounting Size: 32.00mm
Item: Facemill Cutter Depth of Cut: 0.394"
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 100 In., Mounting Style Arbor, Mounting Size 32 In., Depth of Cut 0.394 In., Number of Inserts Required 6, Insert Size 20, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #11645601