Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 100InDia, 32InSize, 10
  • Zoro #: G0235308
  • Mfr #: 11496093
No Product Image Available
$822.99
  • Cutting Angle: 90 Degrees
  • Overall Length: 50.00mm
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Ceratizit #11496093 Specifications

  • Zoro #: G0235308
  • Mfr #: 11496093
Cutting Angle: 90 Degrees Overall Length: 50.00mm
Cutting Direction: Right Hand Number of Inserts Required: 10
Cutting Dia.: 100.00mm Item: Facemill Cutter
Depth of Cut: 0.315" Insert Size: 11.00mm
Mounting Style: Arbor Series: HEC
Mounting Size: 32.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HEC, Cutting Dia. 100 In., Mounting Style Arbor, Mounting Size 32 In., Depth of Cut 0.315 In., Cutting Angle 90 Degrees , Number of Inserts Required 10, Insert Size 11, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #11496093