Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 100InDia, 32InSize, 12
  • Zoro #: G0235280
  • Mfr #: 11469402
No Product Image Available
$1,414.75
  • Depth of Cut: 0.315"
  • Overall Length: 50.00mm
  • Mounting Style: Arbor
See full product details
This item ships free.

Ceratizit #11469402 Specifications

  • Zoro #: G0235280
  • Mfr #: 11469402
Depth of Cut: 0.315" Overall Length: 50.00mm
Mounting Style: Arbor Item: Facemill Cutter
Number of Inserts Required: 12 Series: HEC
Insert Size: 11.00mm Cutting Dia.: 100.00mm
Mounting Size: 32.00mm Cutting Direction: Right Hand
Cutting Angle: 90 Degrees Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HEC, Cutting Dia. 100 In., Mounting Style Arbor, Mounting Size 32 In., Depth of Cut 0.315 In., Cutting Angle 90 Degrees , Number of Inserts Required 12, Insert Size 11, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #11469402