Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 100InDia, 32InSize, 4

  • Zoro #: G0234669
  • Mfr #: 11206779
No Product Image Available
$696.99
  • Number of Inserts Required: 4
  • Depth of Cut: 0.709"
  • Insert Size: 19.00mm
See full product details
This item ships free.

Ceratizit #11206779 Specifications

  • Zoro #: G0234669
  • Mfr #: 11206779
Number of Inserts Required: 4 Depth of Cut: 0.709"
Insert Size: 19.00mm Series: HSC
Cutting Direction: Right Hand Overall Length: 50.00mm
Mounting Style: Arbor Item: Facemill Cutter
Mounting Size: 32.00mm Cutting Angle: 90 Degrees
Cutting Dia.: 100.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HSC, Cutting Dia. 100 In., Mounting Style Arbor, Mounting Size 32 In., Depth of Cut 0.709 In., Cutting Angle 90 Degrees , Number of Inserts Required 4, Insert Size 19, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #11206779