Skip to Main Content
We are working on an issue with PayPal. If you'd like to use PayPal for payment, please check out as guest.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 100InDia, 50.7InL, 32InS, 9
  • Zoro #: G0235789
  • Mfr #: 11529197
No Product Image Available
$720.49
  • Cutting Dia.: 100.00mm
  • Cutting Direction: Right Hand
  • Mounting Size: 32.00mm
See full product details
This item ships free.

Ceratizit #11529197 Specifications

  • Zoro #: G0235789
  • Mfr #: 11529197
Cutting Dia.: 100.00mm Cutting Direction: Right Hand
Mounting Size: 32.00mm Insert Size: 9.00mm
Series: 274 Mounting Style: Arbor
Item: Facemill Cutter Number of Inserts Required: 9
Cutting Angle: 45 Degrees Depth of Cut: 0.098"
Overall Length: 50.70mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 274, Cutting Dia. 100 In., Mounting Style Arbor, Mounting Size 32 In., Depth of Cut 0.098 In., Cutting Angle 45 Degrees , Number of Inserts Required 9, Insert Size 9, Overall Length 50.7 In., Cutting Direction Right Hand

Reviews of Ceratizit #11529197