Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 100InDia, 50InL, 12
  • Zoro #: G0236647
  • Mfr #: 346134
No Product Image Available
$727.99
  • Overall Length: 50.00mm
  • Cutting Dia.: 100.00mm
  • Mounting Style: Arbor
See full product details
This item ships free.

Ceratizit #346134 Specifications

  • Zoro #: G0236647
  • Mfr #: 346134
Overall Length: 50.00mm Cutting Dia.: 100.00mm
Mounting Style: Arbor Insert Size: 9.00mm
Depth of Cut: 0.157" Number of Inserts Required: 12
Series: 270 Mounting Size: 32.00mm
Item: Facemill Cutter Cutting Angle: 45 Degrees
Cutting Direction: Right Hand Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 270, Cutting Dia. 100 In., Mounting Style Arbor, Mounting Size 32 In., Depth of Cut 0.157 In., Cutting Angle 45 Degrees , Number of Inserts Required 12, Insert Size 9, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #346134