Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 100InDia, 50InL, 32InSize
  • Zoro #: G0235299
  • Mfr #: 11357262
No Product Image Available
$881.99
  • Number of Inserts Required: 12
  • Cutting Angle: 90 Degrees
  • Overall Length: 50.00mm
See full product details
This item ships free.

Ceratizit #11357262 Specifications

  • Zoro #: G0235299
  • Mfr #: 11357262
Number of Inserts Required: 12 Cutting Angle: 90 Degrees
Overall Length: 50.00mm Mounting Size: 32.00mm
Cutting Direction: Right Hand Insert Size: 11.00mm
Mounting Style: Arbor Item: Facemill Cutter
Series: HEC Cutting Dia.: 100.00mm
Depth of Cut: 0.315" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HEC, Cutting Dia. 100 In., Mounting Style Arbor, Mounting Size 32 In., Depth of Cut 0.315 In., Cutting Angle 90 Degrees , Number of Inserts Required 12, Insert Size 11, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #11357262