Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 100InDia, 50InLx0.33InD, 8
  • Zoro #: G0236245
  • Mfr #: 11681648
No Product Image Available
$784.83
  • Cutting Dia.: 100.00mm
  • Mounting Size: 32.00mm
  • Cutting Angle: 45 Degrees
See full product details
This item ships free.

Ceratizit #11681648 Specifications

  • Zoro #: G0236245
  • Mfr #: 11681648
Cutting Dia.: 100.00mm Mounting Size: 32.00mm
Cutting Angle: 45 Degrees Cutting Direction: Right Hand
Item: Facemill Cutter Insert Size: 17.00mm
Overall Length: 50.00mm Series: 271
Depth of Cut: 0.330" Number of Inserts Required: 8
Mounting Style: Arbor Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 271, Cutting Dia. 100 In., Mounting Style Arbor, Mounting Size 32 In., Depth of Cut 0.33 In., Cutting Angle 45 Degrees , Number of Inserts Required 8, Insert Size 17, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #11681648