Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 100InDia, 63InLx0.58InD, 6

  • Zoro #: G0234431
  • Mfr #: 11202281
No Product Image Available
$832.99
  • Depth of Cut: 0.580"
  • Number of Inserts Required: 6
  • Cutting Dia.: 100.00mm
See full product details
This item ships free.

Ceratizit #11202281 Specifications

  • Zoro #: G0234431
  • Mfr #: 11202281
Depth of Cut: 0.580" Number of Inserts Required: 6
Cutting Dia.: 100.00mm Cutting Direction: Right Hand
Mounting Size: 32.00mm Item: Facemill Cutter
Mounting Style: Arbor Cutting Angle: 90 Degrees
Insert Size: 22.00mm Overall Length: 63.00mm
Series: HSV Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HSV, Cutting Dia. 100 In., Mounting Style Arbor, Mounting Size 32 In., Depth of Cut 0.58 In., Cutting Angle 90 Degrees , Number of Inserts Required 6, Insert Size 22, Overall Length 63 In., Cutting Direction Right Hand

Reviews of Ceratizit #11202281