Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 100InDia, 74.5InLx0.55InD
  • Zoro #: G0237995
  • Mfr #: 11346485
No Product Image Available
$590.99
  • Cutting Angle: 90 Degrees
  • Series: 211
  • Mounting Style: Arbor
See full product details
This item ships free.

Ceratizit #11346485 Specifications

  • Zoro #: G0237995
  • Mfr #: 11346485
Cutting Angle: 90 Degrees Series: 211
Mounting Style: Arbor Cutting Dia.: 100.00mm
Cutting Direction: Right Hand Item: Facemill Cutter
Depth of Cut: 0.551" Mounting Size: 32.00mm
Number of Inserts Required: 10 Insert Size: 15.00mm
Overall Length: 74.50mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 100 In., Mounting Style Arbor, Mounting Size 32 In., Depth of Cut 0.551 In., Cutting Angle 90 Degrees , Number of Inserts Required 10, Insert Size 15, Overall Length 74.5 In., Cutting Direction Right Hand

Reviews of Ceratizit #11346485