Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 100InDia, 75InL x 0.24InD
  • Zoro #: G0238010
  • Mfr #: 11573068
No Product Image Available
$525.99
  • Overall Length: 75.00mm
  • Mounting Size: 32.00mm
  • Insert Size: 20.00mm
See full product details
This item ships free.

Ceratizit #11573068 Specifications

  • Zoro #: G0238010
  • Mfr #: 11573068
Overall Length: 75.00mm Mounting Size: 32.00mm
Insert Size: 20.00mm Series: 211
Cutting Direction: Right Hand Number of Inserts Required: 7
Mounting Style: Arbor Depth of Cut: 0.240"
Item: Facemill Cutter Cutting Angle: 90 Degrees
Cutting Dia.: 100.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 100 In., Mounting Style Arbor, Mounting Size 32 In., Depth of Cut 0.24 In., Cutting Angle 90 Degrees , Number of Inserts Required 7, Insert Size 20, Overall Length 75 In., Cutting Direction Right Hand

Reviews of Ceratizit #11573068