Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 10In, 2.5InLx0.14InD, 31
  • Zoro #: G0236087
  • Mfr #: 11709055
No Product Image Available
$2,511.99
  • Item: Facemill Cutter
  • Cutting Dia.: 10.00"
  • Overall Length: 2.50"
See full product details
This item ships free.

Ceratizit #11709055 Specifications

  • Zoro #: G0236087
  • Mfr #: 11709055
Item: Facemill Cutter Cutting Dia.: 10.00"
Overall Length: 2.50" Depth of Cut: 0.138"
Mounting Style: Arbor Cutting Direction: Right Hand
Number of Inserts Required: 31 Insert Size: 17.00mm
Mounting Size: 2.500" Series: 273
Cutting Angle: 45 Degrees Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 273, Cutting Dia. 10 In., Mounting Style Arbor, Mounting Size 2.5 In., Depth of Cut 0.138 In., Cutting Angle 45 Degrees , Number of Inserts Required 31, Insert Size 17, Overall Length 2.5 In., Cutting Direction Right Hand

Reviews of Ceratizit #11709055