Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 10InDia, 10InS, 1Inserts

  • Zoro #: G0234048
  • Mfr #: 11349900
No Product Image Available
$201.99
  • Cutting Direction: Right Hand
  • Mounting Style: Shank
  • Series: 211
See full product details
This item ships free.

Ceratizit #11349900 Specifications

  • Zoro #: G0234048
  • Mfr #: 11349900
Cutting Direction: Right Hand Mounting Style: Shank
Series: 211 Item: Facemill Cutter
Cutting Dia.: 10.00mm Number of Inserts Required: 1
Mounting Size: 10.00mm Depth of Cut: 0.236"
Overall Length: 61.00mm Insert Size: 7.00mm
Cutting Angle: 90 Degrees Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 10 In., Mounting Style Shank, Mounting Size 10 In., Depth of Cut 0.236 In., Cutting Angle 90 Degrees , Number of Inserts Required 1, Insert Size 7, Overall Length 61 In., Cutting Direction Right Hand

Reviews of Ceratizit #11349900