Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 10InL x 0.039InD, 3

  • Zoro #: G0232176
  • Mfr #: 11518115
No Product Image Available
$295.99
  • Insert Size: 9.00mm
  • Series: HFC
  • Number of Inserts Required: 3
See full product details
This item ships free.

Ceratizit #11518115 Specifications

  • Zoro #: G0232176
  • Mfr #: 11518115
Insert Size: 9.00mm Series: HFC
Number of Inserts Required: 3 Overall Length: 10.00"
Mounting Style: Shank Cutting Angle: 90 Degrees
Mounting Size: 1.250" Cutting Dia.: 1.25"
Item: Facemill Cutter Depth of Cut: 0.039"
Cutting Direction: Right Hand Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HFC, Cutting Dia. 1.25 In., Mounting Style Shank, Mounting Size 1.25 In., Depth of Cut 0.039 In., Cutting Angle 90 Degrees , Number of Inserts Required 3, Insert Size 9, Overall Length 10 In., Cutting Direction Right Hand

Reviews of Ceratizit #11518115