Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 10Inserts

  • Zoro #: G0236601
  • Mfr #: 11039964
No Product Image Available
$727.99
  • Item: Facemill Cutter
  • Cutting Dia.: 125.00mm
  • Depth of Cut: 0.157"
See full product details
This item ships free.

Ceratizit #11039964 Specifications

  • Zoro #: G0236601
  • Mfr #: 11039964
Item: Facemill Cutter Cutting Dia.: 125.00mm
Depth of Cut: 0.157" Mounting Style: Arbor
Number of Inserts Required: 10 Cutting Direction: Right Hand
Cutting Angle: 45 Degrees Series: 270
Insert Size: 9.00mm Mounting Size: 40.00mm
Overall Length: 63.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 270, Cutting Dia. 125 In., Mounting Style Arbor, Mounting Size 40 In., Depth of Cut 0.157 In., Cutting Angle 45 Degrees , Number of Inserts Required 10, Insert Size 9, Overall Length 63 In., Cutting Direction Right Hand

Reviews of Ceratizit #11039964