Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 110InL0.156InD, 3Inserts

  • Zoro #: G0233007
  • Mfr #: 11603423
No Product Image Available
$252.63
  • Overall Length: 110.00mm
  • Insert Size: 8.00mm
  • Series: 251
See full product details
This item ships free.

Ceratizit #11603423 Specifications

  • Zoro #: G0233007
  • Mfr #: 11603423
Overall Length: 110.00mm Insert Size: 8.00mm
Series: 251 Cutting Dia.: 20.00mm
Number of Inserts Required: 3 Cutting Direction: Right Hand
Item: Facemill Cutter Mounting Size: 20.00mm
Depth of Cut: 0.156" Mounting Style: Shank
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 20 In., Mounting Style Shank, Mounting Size 20 In., Depth of Cut 0.156 In., Number of Inserts Required 3, Insert Size 8, Overall Length 110 In., Cutting Direction Right Hand

Reviews of Ceratizit #11603423