Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 125In, 200InLx0.394InD, 10
  • Zoro #: G0237977
  • Mfr #: 11338742
No Product Image Available
$624.99
  • Depth of Cut: 0.394"
  • Insert Size: 11.00mm
  • Mounting Style: Arbor
See full product details
This item ships free.

Ceratizit #11338742 Specifications

  • Zoro #: G0237977
  • Mfr #: 11338742
Depth of Cut: 0.394" Insert Size: 11.00mm
Mounting Style: Arbor Cutting Angle: 90 Degrees
Mounting Size: 40.00mm Item: Facemill Cutter
Number of Inserts Required: 10 Overall Length: 200.00mm
Series: 211 Cutting Direction: Right Hand
Cutting Dia.: 125.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 125 In., Mounting Style Arbor, Mounting Size 40 In., Depth of Cut 0.394 In., Cutting Angle 90 Degrees , Number of Inserts Required 10, Insert Size 11, Overall Length 200 In., Cutting Direction Right Hand

Reviews of Ceratizit #11338742