Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 125In, 74.5InLx0.551InD, 7
  • Zoro #: G0237986
  • Mfr #: 11346489
No Product Image Available
$584.99
  • Mounting Size: 40.00mm
  • Series: 211
  • Insert Size: 15.00mm
See full product details
This item ships free.

Ceratizit #11346489 Specifications

  • Zoro #: G0237986
  • Mfr #: 11346489
Mounting Size: 40.00mm Series: 211
Insert Size: 15.00mm Cutting Angle: 90 Degrees
Number of Inserts Required: 7 Depth of Cut: 0.551"
Overall Length: 74.50mm Mounting Style: Arbor
Item: Facemill Cutter Cutting Dia.: 125.00mm
Cutting Direction: Right Hand Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 125 In., Mounting Style Arbor, Mounting Size 40 In., Depth of Cut 0.551 In., Cutting Angle 90 Degrees , Number of Inserts Required 7, Insert Size 15, Overall Length 74.5 In., Cutting Direction Right Hand

Reviews of Ceratizit #11346489