Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 125InDia, 0.315InD, 12
  • Zoro #: G0235256
  • Mfr #: 11496095
No Product Image Available
$1,187.99
  • Depth of Cut: 0.315"
  • Mounting Style: Arbor
  • Insert Size: 11.00mm
See full product details
This item ships free.

Ceratizit #11496095 Specifications

  • Zoro #: G0235256
  • Mfr #: 11496095
Depth of Cut: 0.315" Mounting Style: Arbor
Insert Size: 11.00mm Cutting Dia.: 125.00mm
Overall Length: 63.00mm Number of Inserts Required: 12
Cutting Direction: Right Hand Cutting Angle: 90 Degrees
Mounting Size: 40.00mm Series: HEC
Item: Facemill Cutter Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HEC, Cutting Dia. 125 In., Mounting Style Arbor, Mounting Size 40 In., Depth of Cut 0.315 In., Cutting Angle 90 Degrees , Number of Inserts Required 12, Insert Size 11, Overall Length 63 In., Cutting Direction Right Hand

Reviews of Ceratizit #11496095