Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 125InDia, 0.315InD, 16
  • Zoro #: G0235247
  • Mfr #: 11465275
No Product Image Available
$1,110.35
  • Overall Length: 63.00mm
  • Depth of Cut: 0.315"
  • Mounting Style: Arbor
See full product details
This item ships free.

Ceratizit #11465275 Specifications

  • Zoro #: G0235247
  • Mfr #: 11465275
Overall Length: 63.00mm Depth of Cut: 0.315"
Mounting Style: Arbor Cutting Direction: Right Hand
Mounting Size: 40.00mm Series: HEC
Cutting Angle: 90 Degrees Number of Inserts Required: 16
Cutting Dia.: 125.00mm Item: Facemill Cutter
Insert Size: 11.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HEC, Cutting Dia. 125 In., Mounting Style Arbor, Mounting Size 40 In., Depth of Cut 0.315 In., Cutting Angle 90 Degrees , Number of Inserts Required 16, Insert Size 11, Overall Length 63 In., Cutting Direction Right Hand

Reviews of Ceratizit #11465275