Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 1.25InDia, 10InLx0.236InD

  • Zoro #: G0233171
  • Mfr #: 11831676
No Product Image Available
$282.99
  • Mounting Size: 1.250"
  • Depth of Cut: 0.236"
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Ceratizit #11831676 Specifications

  • Zoro #: G0233171
  • Mfr #: 11831676
Mounting Size: 1.250" Depth of Cut: 0.236"
Cutting Direction: Right Hand Series: 251
Cutting Dia.: 1.25" Insert Size: 12.00mm
Mounting Style: Shank Number of Inserts Required: 2
Overall Length: 10.00" Item: Facemill Cutter
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 1.25 In., Mounting Style Shank, Mounting Size 1.25 In., Depth of Cut 0.236 In., Number of Inserts Required 2, Insert Size 12, Overall Length 10 In., Cutting Direction Right Hand

Reviews of Ceratizit #11831676