Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 125InDia, 12Inserts
  • Zoro #: G0236586
  • Mfr #: 303787
No Product Image Available
$1,129.65
  • Number of Inserts Required: 12
  • Depth of Cut: 0.236"
  • Mounting Style: Arbor
See full product details
This item ships free.

Ceratizit #303787 Specifications

  • Zoro #: G0236586
  • Mfr #: 303787
Number of Inserts Required: 12 Depth of Cut: 0.236"
Mounting Style: Arbor Insert Size: 12.00mm
Series: 270 Item: Facemill Cutter
Cutting Angle: 45 Degrees Overall Length: 63.00mm
Mounting Size: 40.00mm Cutting Direction: Right Hand
Cutting Dia.: 125.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 270, Cutting Dia. 125 In., Mounting Style Arbor, Mounting Size 40 In., Depth of Cut 0.236 In., Cutting Angle 45 Degrees , Number of Inserts Required 12, Insert Size 12, Overall Length 63 In., Cutting Direction Right Hand

Reviews of Ceratizit #303787