Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 1.25InDia, 1InS, 5Inserts

  • Zoro #: G0233935
  • Mfr #: 11517696
No Product Image Available
$308.99
  • Series: 211
  • Cutting Direction: Right Hand
  • Item: Facemill Cutter
See full product details
This item ships free.

Ceratizit #11517696 Specifications

  • Zoro #: G0233935
  • Mfr #: 11517696
Series: 211 Cutting Direction: Right Hand
Item: Facemill Cutter Number of Inserts Required: 5
Depth of Cut: 0.394" Cutting Angle: 90 Degrees
Mounting Style: Shank Overall Length: 6.50"
Cutting Dia.: 1.25" Insert Size: 11.00mm
Mounting Size: 1.000" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 1.25 In., Mounting Style Shank, Mounting Size 1 In., Depth of Cut 0.394 In., Cutting Angle 90 Degrees , Number of Inserts Required 5, Insert Size 11, Overall Length 6.5 In., Cutting Direction Right Hand

Reviews of Ceratizit #11517696