Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 125InDia, 40InS, 12Inserts
  • Zoro #: G0236078
  • Mfr #: 11604305
No Product Image Available
$787.99
  • Cutting Dia.: 125.00mm
  • Number of Inserts Required: 12
  • Mounting Style: Arbor
See full product details
This item ships free.

Ceratizit #11604305 Specifications

  • Zoro #: G0236078
  • Mfr #: 11604305
Cutting Dia.: 125.00mm Number of Inserts Required: 12
Mounting Style: Arbor Depth of Cut: 0.138"
Mounting Size: 40.00mm Cutting Direction: Left Hand
Cutting Angle: 45 Degrees Overall Length: 63.00mm
Item: Facemill Cutter Series: 273
Insert Size: 17.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 273, Cutting Dia. 125 In., Mounting Style Arbor, Mounting Size 40 In., Depth of Cut 0.138 In., Cutting Angle 45 Degrees , Number of Inserts Required 12, Insert Size 17, Overall Length 63 In., Cutting Direction Left Hand

Reviews of Ceratizit #11604305