Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 125InDia, 40InSize7Insert
  • Zoro #: G0236610
  • Mfr #: 142166
No Product Image Available
$832.99
  • Insert Size: 12.00mm
  • Cutting Dia.: 125.00mm
  • Overall Length: 63.00mm
See full product details
This item ships free.

Ceratizit #142166 Specifications

  • Zoro #: G0236610
  • Mfr #: 142166
Insert Size: 12.00mm Cutting Dia.: 125.00mm
Overall Length: 63.00mm Depth of Cut: 0.236"
Series: 270 Cutting Angle: 45 Degrees
Number of Inserts Required: 7 Cutting Direction: Right Hand
Item: Facemill Cutter Mounting Style: Arbor
Mounting Size: 40.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 270, Cutting Dia. 125 In., Mounting Style Arbor, Mounting Size 40 In., Depth of Cut 0.236 In., Cutting Angle 45 Degrees , Number of Inserts Required 7, Insert Size 12, Overall Length 63 In., Cutting Direction Right Hand

Reviews of Ceratizit #142166