Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 125InDia, 63InLx0.1InD, 12
  • Zoro #: G0235761
  • Mfr #: 11529198
No Product Image Available
$731.99
  • Overall Length: 63.00mm
  • Number of Inserts Required: 12
  • Depth of Cut: 0.098"
See full product details
This item ships free.

Ceratizit #11529198 Specifications

  • Zoro #: G0235761
  • Mfr #: 11529198
Overall Length: 63.00mm Number of Inserts Required: 12
Depth of Cut: 0.098" Mounting Size: 40.00mm
Cutting Direction: Right Hand Insert Size: 9.00mm
Series: 274 Item: Facemill Cutter
Cutting Dia.: 125.00mm Cutting Angle: 45 Degrees
Mounting Style: Arbor Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 274, Cutting Dia. 125 In., Mounting Style Arbor, Mounting Size 40 In., Depth of Cut 0.098 In., Cutting Angle 45 Degrees , Number of Inserts Required 12, Insert Size 9, Overall Length 63 In., Cutting Direction Right Hand

Reviews of Ceratizit #11529198