Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 125InDia, 63InLx0.39InD, 6
  • Zoro #: G0237259
  • Mfr #: 11645602
No Product Image Available
$674.99
  • Cutting Direction: Right Hand
  • Series: 251
  • Item: Facemill Cutter
See full product details
This item ships free.

Ceratizit #11645602 Specifications

  • Zoro #: G0237259
  • Mfr #: 11645602
Cutting Direction: Right Hand Series: 251
Item: Facemill Cutter Mounting Style: Arbor
Number of Inserts Required: 6 Overall Length: 63.00mm
Depth of Cut: 0.394" Insert Size: 20.00mm
Mounting Size: 40.00mm Cutting Dia.: 125.00mm
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 125 In., Mounting Style Arbor, Mounting Size 40 In., Depth of Cut 0.394 In., Number of Inserts Required 6, Insert Size 20, Overall Length 63 In., Cutting Direction Right Hand

Reviews of Ceratizit #11645602