Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 12Inserts

  • Zoro #: G0236595
  • Mfr #: 11039963
No Product Image Available
$846.99
  • Item: Facemill Cutter
  • Overall Length: 63.00mm
  • Cutting Dia.: 125.00mm
See full product details
This item ships free.

Ceratizit #11039963 Specifications

  • Zoro #: G0236595
  • Mfr #: 11039963
Item: Facemill Cutter Overall Length: 63.00mm
Cutting Dia.: 125.00mm Insert Size: 9.00mm
Cutting Angle: 45 Degrees Number of Inserts Required: 12
Series: 270 Mounting Size: 40.00mm
Cutting Direction: Right Hand Mounting Style: Arbor
Depth of Cut: 0.157" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 270, Cutting Dia. 125 In., Mounting Style Arbor, Mounting Size 40 In., Depth of Cut 0.157 In., Cutting Angle 45 Degrees , Number of Inserts Required 12, Insert Size 9, Overall Length 63 In., Cutting Direction Right Hand

Reviews of Ceratizit #11039963