Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 14Inserts
  • Zoro #: G0236638
  • Mfr #: 346163
No Product Image Available
$840.99
  • Mounting Style: Arbor
  • Number of Inserts Required: 14
  • Cutting Dia.: 100.00mm
See full product details
This item ships free.

Ceratizit #346163 Specifications

  • Zoro #: G0236638
  • Mfr #: 346163
Mounting Style: Arbor Number of Inserts Required: 14
Cutting Dia.: 100.00mm Item: Facemill Cutter
Overall Length: 50.00mm Mounting Size: 32.00mm
Cutting Angle: 45 Degrees Cutting Direction: Right Hand
Depth of Cut: 0.157" Insert Size: 9.00mm
Series: 270 Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 270, Cutting Dia. 100 In., Mounting Style Arbor, Mounting Size 32 In., Depth of Cut 0.157 In., Cutting Angle 45 Degrees , Number of Inserts Required 14, Insert Size 9, Overall Length 50 In., Cutting Direction Right Hand

Reviews of Ceratizit #346163