Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 1.5InDia, 0.5InS, 4
  • Zoro #: G0236820
  • Mfr #: 11709041
No Product Image Available
$406.99
  • Number of Inserts Required: 4
  • Mounting Style: Arbor
  • Overall Length: 1.75"
See full product details
This item ships free.

Ceratizit #11709041 Specifications

  • Zoro #: G0236820
  • Mfr #: 11709041
Number of Inserts Required: 4 Mounting Style: Arbor
Overall Length: 1.75" Cutting Dia.: 1.50"
Item: Facemill Cutter Cutting Direction: Right Hand
Series: 252 Insert Size: 12.00mm
Depth of Cut: 0.118" Mounting Size: 0.500"
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 252, Cutting Dia. 1.5 In., Mounting Style Arbor, Mounting Size 0.5 In., Depth of Cut 0.118 In., Number of Inserts Required 4, Insert Size 12, Overall Length 1.75 In., Cutting Direction Right Hand

Reviews of Ceratizit #11709041