Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 1.5InDia, 0.5InS, 5
  • Zoro #: G0237240
  • Mfr #: 11518142
No Product Image Available
$375.99
  • Overall Length: 1.75"
  • Series: 251
  • Item: Facemill Cutter
See full product details
This item ships free.

Ceratizit #11518142 Specifications

  • Zoro #: G0237240
  • Mfr #: 11518142
Overall Length: 1.75" Series: 251
Item: Facemill Cutter Number of Inserts Required: 5
Cutting Direction: Right Hand Depth of Cut: 0.197"
Mounting Style: Arbor Mounting Size: 0.500"
Cutting Dia.: 1.50" Insert Size: 10.00mm
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 1.5 In., Mounting Style Arbor, Mounting Size 0.5 In., Depth of Cut 0.197 In., Number of Inserts Required 5, Insert Size 10, Overall Length 1.75 In., Cutting Direction Right Hand

Reviews of Ceratizit #11518142