Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 1.5InDia, 0.5InS, 6
  • Zoro #: G0237231
  • Mfr #: 11518140
No Product Image Available
$374.99
  • Cutting Dia.: 1.50"
  • Mounting Style: Arbor
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Ceratizit #11518140 Specifications

  • Zoro #: G0237231
  • Mfr #: 11518140
Cutting Dia.: 1.50" Mounting Style: Arbor
Cutting Direction: Right Hand Number of Inserts Required: 6
Series: 251 Mounting Size: 0.500"
Insert Size: 8.00mm Depth of Cut: 0.157"
Item: Facemill Cutter Overall Length: 1.75"
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 1.5 In., Mounting Style Arbor, Mounting Size 0.5 In., Depth of Cut 0.157 In., Number of Inserts Required 6, Insert Size 8, Overall Length 1.75 In., Cutting Direction Right Hand

Reviews of Ceratizit #11518140