Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 1.5InDia, 1.5InS, 12Insert

  • Zoro #: G0233880
  • Mfr #: 11518403
No Product Image Available
$764.33
  • Insert Size: 11.00mm
  • Depth of Cut: 1.420"
  • Mounting Size: 1.500"
See full product details
This item ships free.

Ceratizit #11518403 Specifications

  • Zoro #: G0233880
  • Mfr #: 11518403
Insert Size: 11.00mm Depth of Cut: 1.420"
Mounting Size: 1.500" Number of Inserts Required: 12
Item: Facemill Cutter Cutting Angle: 90 Degrees
Overall Length: 5.10" Cutting Dia.: 1.50"
Series: 211 Mounting Style: Shank
Cutting Direction: Right Hand Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 1.5 In., Mounting Style Shank, Mounting Size 1.5 In., Depth of Cut 1.42 In., Cutting Angle 90 Degrees , Number of Inserts Required 12, Insert Size 11, Overall Length 5.1 In., Cutting Direction Right Hand

Reviews of Ceratizit #11518403