Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 1.5InDia, 165InLx0.236InD
  • Zoro #: G0237925
  • Mfr #: 11519160
No Product Image Available
$412.99
  • Item: Facemill Cutter
  • Overall Length: 1.75"
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Ceratizit #11519160 Specifications

  • Zoro #: G0237925
  • Mfr #: 11519160
Item: Facemill Cutter Overall Length: 1.75"
Cutting Direction: Right Hand Cutting Angle: 90 Degrees
Series: 211 Insert Size: 7.00mm
Number of Inserts Required: 8 Cutting Dia.: 1.50"
Mounting Size: 0.500" Depth of Cut: 0.236"
Mounting Style: Arbor Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 1.5 In., Mounting Style Arbor, Mounting Size 0.5 In., Depth of Cut 0.236 In., Cutting Angle 90 Degrees , Number of Inserts Required 8, Insert Size 7, Overall Length 165 In., Cutting Direction Right Hand

Reviews of Ceratizit #11519160