Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 1.5InDia, 4Inserts
  • Zoro #: G0235089
  • Mfr #: 11518092
No Product Image Available
$362.99
  • Insert Size: 9.00mm
  • Mounting Size: 0.500"
  • Number of Inserts Required: 4
See full product details
This item ships free.

Ceratizit #11518092 Specifications

  • Zoro #: G0235089
  • Mfr #: 11518092
Insert Size: 9.00mm Mounting Size: 0.500"
Number of Inserts Required: 4 Depth of Cut: 0.039"
Overall Length: 1.75" Cutting Dia.: 1.50"
Series: HFC Cutting Angle: 90 Degrees
Item: Facemill Cutter Cutting Direction: Right Hand
Mounting Style: Arbor Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HFC, Cutting Dia. 1.5 In., Mounting Style Arbor, Mounting Size 0.5 In., Depth of Cut 0.039 In., Cutting Angle 90 Degrees , Number of Inserts Required 4, Insert Size 9, Overall Length 1.75 In., Cutting Direction Right Hand

Reviews of Ceratizit #11518092