Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 1.5InDia, 77InL x0.394InD
  • Zoro #: G0237940
  • Mfr #: 11517677
No Product Image Available
$302.99
  • Mounting Size: 0.500"
  • Item: Facemill Cutter
  • Cutting Angle: 90 Degrees
See full product details
This item ships free.

Ceratizit #11517677 Specifications

  • Zoro #: G0237940
  • Mfr #: 11517677
Mounting Size: 0.500" Item: Facemill Cutter
Cutting Angle: 90 Degrees Cutting Direction: Right Hand
Cutting Dia.: 1.50" Series: 211
Overall Length: 1.75" Mounting Style: Arbor
Number of Inserts Required: 4 Insert Size: 11.00mm
Depth of Cut: 0.394" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 1.5 In., Mounting Style Arbor, Mounting Size 0.5 In., Depth of Cut 0.394 In., Cutting Angle 90 Degrees , Number of Inserts Required 4, Insert Size 11, Overall Length 77 In., Cutting Direction Right Hand

Reviews of Ceratizit #11517677