Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 160InDia, 0.315InD
  • Zoro #: G0235201
  • Mfr #: 11428762
No Product Image Available
$1,482.67
  • Mounting Style: Arbor
  • Cutting Direction: Right Hand
  • Cutting Dia.: 160.00mm
See full product details
This item ships free.

Ceratizit #11428762 Specifications

  • Zoro #: G0235201
  • Mfr #: 11428762
Mounting Style: Arbor Cutting Direction: Right Hand
Cutting Dia.: 160.00mm Depth of Cut: 0.315"
Item: Facemill Cutter Insert Size: 11.00mm
Mounting Size: 40.00mm Cutting Angle: 90 Degrees
Overall Length: 63.00mm Series: HEC
Number of Inserts Required: 20 Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HEC, Cutting Dia. 160 In., Mounting Style Arbor, Mounting Size 40 In., Depth of Cut 0.315 In., Cutting Angle 90 Degrees , Number of Inserts Required 20, Insert Size 11, Overall Length 63 In., Cutting Direction Right Hand

Reviews of Ceratizit #11428762