Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 160InDia, 0.315InD, 20

  • Zoro #: G0235195
  • Mfr #: 11444456
No Product Image Available
$2,887.99
  • Insert Size: 11.00mm
  • Mounting Style: Arbor
  • Depth of Cut: 0.315"
See full product details
This item ships free.

Ceratizit #11444456 Specifications

  • Zoro #: G0235195
  • Mfr #: 11444456
Insert Size: 11.00mm Mounting Style: Arbor
Depth of Cut: 0.315" Number of Inserts Required: 20
Mounting Size: 40.00mm Series: HEC
Cutting Angle: 90 Degrees Cutting Dia.: 160.00mm
Cutting Direction: Right Hand Item: Facemill Cutter
Overall Length: 63.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HEC, Cutting Dia. 160 In., Mounting Style Arbor, Mounting Size 40 In., Depth of Cut 0.315 In., Cutting Angle 90 Degrees , Number of Inserts Required 20, Insert Size 11, Overall Length 63 In., Cutting Direction Right Hand

Reviews of Ceratizit #11444456