Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 160InDia, 40InS, 12Inserts
  • Zoro #: G0236227
  • Mfr #: 11696039
No Product Image Available
$1,055.99
  • Number of Inserts Required: 12
  • Insert Size: 17.00mm
  • Cutting Angle: 45 Degrees
See full product details
This item ships free.

Ceratizit #11696039 Specifications

  • Zoro #: G0236227
  • Mfr #: 11696039
Number of Inserts Required: 12 Insert Size: 17.00mm
Cutting Angle: 45 Degrees Series: 271
Cutting Direction: Right Hand Cutting Dia.: 160.00mm
Mounting Style: Arbor Overall Length: 63.00mm
Mounting Size: 40.00mm Item: Facemill Cutter
Depth of Cut: 0.330" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 271, Cutting Dia. 160 In., Mounting Style Arbor, Mounting Size 40 In., Depth of Cut 0.33 In., Cutting Angle 45 Degrees , Number of Inserts Required 12, Insert Size 17, Overall Length 63 In., Cutting Direction Right Hand

Reviews of Ceratizit #11696039