Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 160InDia, 40InS, 8Inserts
  • Zoro #: G0236568
  • Mfr #: 224012
No Product Image Available
$1,067.99
  • Insert Size: 12.00mm
  • Cutting Direction: Right Hand
  • Number of Inserts Required: 8
See full product details
This item ships free.

Ceratizit #224012 Specifications

  • Zoro #: G0236568
  • Mfr #: 224012
Insert Size: 12.00mm Cutting Direction: Right Hand
Number of Inserts Required: 8 Cutting Angle: 45 Degrees
Item: Facemill Cutter Depth of Cut: 0.236"
Series: 270 Mounting Size: 40.00mm
Cutting Dia.: 160.00mm Overall Length: 63.00mm
Mounting Style: Arbor Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 270, Cutting Dia. 160 In., Mounting Style Arbor, Mounting Size 40 In., Depth of Cut 0.236 In., Cutting Angle 45 Degrees , Number of Inserts Required 8, Insert Size 12, Overall Length 63 In., Cutting Direction Right Hand

Reviews of Ceratizit #224012