Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 160InDia, 40InSize14
  • Zoro #: G0236026
  • Mfr #: 11487428
No Product Image Available
$934.99
  • Overall Length: 63.00mm
  • Depth of Cut: 0.138"
  • Mounting Style: Arbor
See full product details
This item ships free.

Ceratizit #11487428 Specifications

  • Zoro #: G0236026
  • Mfr #: 11487428
Overall Length: 63.00mm Depth of Cut: 0.138"
Mounting Style: Arbor Number of Inserts Required: 14
Cutting Angle: 45 Degrees Cutting Dia.: 160.00mm
Insert Size: 17.00mm Mounting Size: 40.00mm
Cutting Direction: Right Hand Item: Facemill Cutter
Series: 273 Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 273, Cutting Dia. 160 In., Mounting Style Arbor, Mounting Size 40 In., Depth of Cut 0.138 In., Cutting Angle 45 Degrees , Number of Inserts Required 14, Insert Size 17, Overall Length 63 In., Cutting Direction Right Hand

Reviews of Ceratizit #11487428