Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 160InDia, 63InL, 20
  • Zoro #: G0236017
  • Mfr #: 11529260
No Product Image Available
$1,598.88
  • Series: 273
  • Mounting Size: 40.00mm
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Ceratizit #11529260 Specifications

  • Zoro #: G0236017
  • Mfr #: 11529260
Series: 273 Mounting Size: 40.00mm
Cutting Direction: Right Hand Cutting Dia.: 160.00mm
Mounting Style: Arbor Depth of Cut: 0.138"
Cutting Angle: 45 Degrees Insert Size: 17.00mm
Overall Length: 63.00mm Number of Inserts Required: 20
Item: Facemill Cutter Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 273, Cutting Dia. 160 In., Mounting Style Arbor, Mounting Size 40 In., Depth of Cut 0.138 In., Cutting Angle 45 Degrees , Number of Inserts Required 20, Insert Size 17, Overall Length 63 In., Cutting Direction Right Hand

Reviews of Ceratizit #11529260