Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 160InDia, 63InL x0.551InD
  • Zoro #: G0237907
  • Mfr #: 11346504
No Product Image Available
$781.49
  • Series: 211
  • Cutting Direction: Right Hand
  • Mounting Size: 40.00mm
See full product details
This item ships free.

Ceratizit #11346504 Specifications

  • Zoro #: G0237907
  • Mfr #: 11346504
Series: 211 Cutting Direction: Right Hand
Mounting Size: 40.00mm Depth of Cut: 0.551"
Item: Facemill Cutter Cutting Angle: 90 Degrees
Number of Inserts Required: 12 Overall Length: 63.00mm
Mounting Style: Arbor Cutting Dia.: 160.00mm
Insert Size: 15.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 160 In., Mounting Style Arbor, Mounting Size 40 In., Depth of Cut 0.551 In., Cutting Angle 90 Degrees , Number of Inserts Required 12, Insert Size 15, Overall Length 63 In., Cutting Direction Right Hand

Reviews of Ceratizit #11346504