Skip to Main Content
We are currently performing system maintenance. Please place orders via our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 165InL0.394InD, 2Inserts

  • Zoro #: G0231808
  • Mfr #: 11134435
No Product Image Available
$282.99
  • Cutting Dia.: 22.00mm
  • Cutting Direction: Right Hand
  • Insert Size: 11.00mm
See full product details
This item ships free.

Ceratizit #11134435 Specifications

  • Zoro #: G0231808
  • Mfr #: 11134435
Cutting Dia.: 22.00mm Cutting Direction: Right Hand
Insert Size: 11.00mm Depth of Cut: 0.394"
Series: HSC Mounting Style: Shank
Overall Length: 165.00mm Item: Facemill Cutter
Cutting Angle: 90 Degrees Number of Inserts Required: 2
Mounting Size: 25.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HSC, Cutting Dia. 22 In., Mounting Style Shank, Mounting Size 25 In., Depth of Cut 0.394 In., Cutting Angle 90 Degrees , Number of Inserts Required 2, Insert Size 11, Overall Length 165 In., Cutting Direction Right Hand

Reviews of Ceratizit #11134435