Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 16In, 165InLx0.156InD, 2

  • Zoro #: G0233086
  • Mfr #: 11645585
No Product Image Available
$183.99
  • Insert Size: 8.00mm
  • Overall Length: 165.00mm
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Ceratizit #11645585 Specifications

  • Zoro #: G0233086
  • Mfr #: 11645585
Insert Size: 8.00mm Overall Length: 165.00mm
Cutting Direction: Right Hand Mounting Style: Shank
Series: 251 Number of Inserts Required: 2
Item: Facemill Cutter Cutting Dia.: 16.00mm
Mounting Size: 16.00mm Depth of Cut: 0.156"
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 16 In., Mounting Style Shank, Mounting Size 16 In., Depth of Cut 0.156 In., Number of Inserts Required 2, Insert Size 8, Overall Length 165 In., Cutting Direction Right Hand

Reviews of Ceratizit #11645585