Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 16InDia, 165InL

  • Zoro #: G0231905
  • Mfr #: 11134426
No Product Image Available
$244.99
  • Item: Facemill Cutter
  • Mounting Style: Shank
  • Cutting Angle: 90 Degrees
See full product details
This item ships free.

Ceratizit #11134426 Specifications

  • Zoro #: G0231905
  • Mfr #: 11134426
Item: Facemill Cutter Mounting Style: Shank
Cutting Angle: 90 Degrees Depth of Cut: 0.394"
Cutting Dia.: 16.00mm Insert Size: 11.00mm
Series: HSC Overall Length: 165.00mm
Cutting Direction: Right Hand Mounting Size: 16.00mm
Number of Inserts Required: 2 Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HSC, Cutting Dia. 16 In., Mounting Style Shank, Mounting Size 16 In., Depth of Cut 0.394 In., Cutting Angle 90 Degrees , Number of Inserts Required 2, Insert Size 11, Overall Length 165 In., Cutting Direction Right Hand

Reviews of Ceratizit #11134426