Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 16InDia, 97InLx0.156InD, 2

  • Zoro #: G0232620
  • Mfr #: 11074963
No Product Image Available
$216.99
  • Depth of Cut: 0.156"
  • Mounting Size: 20.00mm
  • Series: 272
See full product details
This item ships free.

Ceratizit #11074963 Specifications

  • Zoro #: G0232620
  • Mfr #: 11074963
Depth of Cut: 0.156" Mounting Size: 20.00mm
Series: 272 Overall Length: 97.00mm
Item: Facemill Cutter Mounting Style: Shank
Cutting Angle: 45 Degrees Cutting Dia.: 16.00mm
Insert Size: 9.00mm Number of Inserts Required: 2
Cutting Direction: Right Hand Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 272, Cutting Dia. 16 In., Mounting Style Shank, Mounting Size 20 In., Depth of Cut 0.156 In., Cutting Angle 45 Degrees , Number of Inserts Required 2, Insert Size 9, Overall Length 97 In., Cutting Direction Right Hand

Reviews of Ceratizit #11074963