Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 1.75InLx0.31InD, 5Inserts

  • Zoro #: G0235536
  • Mfr #: 11273028
No Product Image Available
$421.75
  • Item: Facemill Cutter
  • Insert Size: 9.00mm
  • Cutting Dia.: 1.50"
See full product details
This item ships free.

Ceratizit #11273028 Specifications

  • Zoro #: G0235536
  • Mfr #: 11273028
Item: Facemill Cutter Insert Size: 9.00mm
Cutting Dia.: 1.50" Number of Inserts Required: 5
Mounting Style: Arbor Mounting Size: 0.500"
Cutting Direction: Right Hand Series: 490
Depth of Cut: 0.315" Overall Length: 1.75"
Cutting Angle: 90 Degrees Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 490, Cutting Dia. 1.5 In., Mounting Style Arbor, Mounting Size 0.5 In., Depth of Cut 0.315 In., Cutting Angle 90 Degrees , Number of Inserts Required 5, Insert Size 9, Overall Length 1.75 In., Cutting Direction Right Hand

Reviews of Ceratizit #11273028