Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 18.9In, 77InLx0.097InD, 3

  • Zoro #: G0232578
  • Mfr #: 11529170
No Product Image Available
$256.99
  • Number of Inserts Required: 3
  • Cutting Angle: 45 Degrees
  • Cutting Dia.: 18.90mm
See full product details
This item ships free.

Ceratizit #11529170 Specifications

  • Zoro #: G0232578
  • Mfr #: 11529170
Number of Inserts Required: 3 Cutting Angle: 45 Degrees
Cutting Dia.: 18.90mm Series: 274
Cutting Direction: Right Hand Overall Length: 77.00mm
Depth of Cut: 0.097" Insert Size: 9.00mm
Item: Facemill Cutter Mounting Size: 20.00mm
Mounting Style: Shank Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 274, Cutting Dia. 18.9 In., Mounting Style Shank, Mounting Size 20 In., Depth of Cut 0.097 In., Cutting Angle 45 Degrees , Number of Inserts Required 3, Insert Size 9, Overall Length 77 In., Cutting Direction Right Hand

Reviews of Ceratizit #11529170